Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Foot protection
Unisex safety shoes
Unisex safety shoes
U-POWER RI10026-41 ALICANTE RS ESD S1P SRC BLK HIGHSHOE SIZE 41/7
U-POWER RI10026-41 ALICANTE RS ESD S1P SRC BLK HIGHSHOE SIZE 41/7
Unisex safety shoes U-Power
References
u-power:
RI10026/41
rubix:
240A9340
ean:
8033546446539
Technical specifications
EU shoe size
41
Collar height
High
Colour
Grey
See all Specifications
Product details
Technical specifications
Product details : U-POWER RI10026-41 ALICANTE RS ESD S1P SRC BLK HIGHSHOE SIZE 41/7
Technical specifications
Attributes
EU shoe size
41
Collar height
High
Colour
Grey
Main material
Suede
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
67.32
excl. VAT
/
Each
£
80.78
incl. VAT
Usually arrives within 14 working days
Select variants (9)
Add to cart
Create PDF from product
Check our products from related categories
BASE B0676 BOWLING/TENNIS S3L FO SR BLACK/BLUE EU39 UK6
JALAS 3460A LIGHT SPORT LOW CUT SHOE S2 SRC EU43 UK9
U-POWER BC20315-47 TUDOR S1P SRC BLK LOWSHOE SIZE 47/12
JALAS 1655 E-SPORT MID CUT BOOT S1 SRC P EU45 UK10.5
V12 V2500 COMET BLACK S1L ESD TRAINER UK11 EU46
JALAS 3468A LIGHT SPORT LOW CUT SHOE S3L FO EU45 UK10.5
V12 V1710 CHALLENGER IGS BLACK S3 SRC HRO WOMENS SHOE UK3 EU36
GISS 855130 WRANGEL 2 SAFETY SHOES S3 SRC BLACK SIZE 44/10
U-POWER RL2E214-42 SAURON S3 WR HI CI HRO SRC BLK LOWSHOE SIZE 42/8
U-POWER RI21292-48 VARSAVIA ESD S2 SRC BLK LOWSHOE SIZE 48/13
U-POWER RI11074-47 STOCCOLMA ESD S3 CI SRC BLK BOOT SIZE 47/12
U-POWER RL20023-42 KICK ESD S3 CI SRC GRY LOWSHOE SIZE 42/8
BASE B0168 TOLEDO S1PL FO SR BLACK/RED EU43 UK9
HECKEL 67073 RUN-R PLANET 100 LOW S1 SR TRAINER BLACK/RED EU44 UK10
PORTWEST B0872BKG43 ORTHOPAEDIC SAFETY SHOE SIZE 9