Spherical roller bearing SNR
Inner diameter | 280 mm |
---|---|
Outer diameter | 420 mm |
Width | 106 mm |
Logistics dimensions (L x W x H) | 480x480x240 mm |
---|---|
Logistic Weight | 56860 g |
Inner diameter | 280 mm |
Outer diameter | 420 mm |
Width | 106 mm |
Bearing Clearance | CN |
Series | 23000 |
Cage | Brass |
Reference speed | 1200 rpm |
Limit speed | 1700 rpm |
Basic static load, radial - C0r | 3150000 N |
Basic dynamic load, radial - Cr | 2170000 N |
Sealing | Open |
Usually arrives within 14 working days