SNR 21308VKC3 SPHERICAL ROLLER BEARING
SNR - Spherical Roller Bearing - 21308.VKC3
See technical informationReferences
SNR:21308VKC3
Rubix:204A4617
Manufacturer :21308.VKC3
EAN:3413520079185



Product details : SNR 21308VKC3 SPHERICAL ROLLER BEARING
Spherical roller bearing, pressed steel cage, tapered bore 1:12
Technical specifications
Attributes
| Inner diameter | 40 mm |
|---|---|
| Outer diameter | 90 mm |
| Width | 23 mm |
| Bearing Clearance | c3 |
| Cage | steel |
| Sealing | open |
| Reference speed | 6400 rpm |
| Limit speed | 9300 rpm |
| Basic static load, radial - C0r | 84400 N |
| Basic dynamic load, radial - Cr | 101000 N |
Show UNSPSC/ECL@SS
£ 53.40 excl. VAT
/ Each
£ 64.08 incl. VAT
- Delivery usually within ( 3 ) days
