Precision / Spindle bearing SNR 7011HVQ18J84, Inner diameter: 55 mm | Outer diameter: 90 mm | Width: 18 mm
Spindle bearings 70
See technical informationReferences
SNR:7011HVQ18J84
Rubix:394A4658
EAN:3413520549787

Product details : SNR 7011HVQ18J84 PRECISION BALL BEARINGS
Precision four-row angular contact ball bearing, cage made of hard fabric, outer-ring guided, accuracy P4S, medium preload, Q18 arrangement, contact angle 25°
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 90x90x72 mm |
|---|---|
| Logistic Weight | 1604 g |
| Inner diameter | 55 mm |
| Outer diameter | 90 mm |
| Width | 18 mm |
| Sealing | open |
| Series | mto7000 |
| Material | steel |
| Cage | steel |
| Precision | p4s |
Show UNSPSC/ECL@SS
£ 813.52 excl. VAT
/ Each
£ 976.22 incl. VAT
- Usually arrives within 14 working days
