Precision / Spindle bearing SNR ML71909CVUJ74S, Inner diameter: 45 mm | Outer diameter: 68 mm | Width: 12 mm
SNR - Precision ball bearings - ML71900CVUJ74S
See technical informationSee documentsReferences
SNR:ML71909CVUJ74S
Rubix:394A5860
EAN:3413520585167



Documents
Product details : SNR ML71909CVUJ74S PRECISION BALL BEARINGS
High precision angular contact ball bearing, laminated resin cage centred on outer ring
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 68x68x12 mm |
|---|---|
| Logistic Weight | 144 g |
| Inner diameter | 45 mm |
| Outer diameter | 68 mm |
| Width | 12 mm |
| Sealing | open |
| Series | mto71900 |
| Cage | phenolic resin |
| Basic static load, radial - C0r | 5200 N |
| Basic dynamic load, radial - Cr | 7300 N |
Show UNSPSC/ECL@SS
£ 164.69 excl. VAT
/ Each
£ 197.63 incl. VAT
- Delivery usually within ( 3 ) days
