Precision / Spindle bearing SNR
Inner diameter | 60 mm |
---|---|
Outer diameter | 85 mm |
Width | 13 mm |
Logistic Weight | 210 g |
---|---|
Inner diameter | 60 mm |
Outer diameter | 85 mm |
Width | 13 mm |
Series | mto71900 |
Basic static load, radial - C0r | 17700 N |
Basic dynamic load, radial - Cr | 18000 N |
Sealing | open |
Usually arrives within 14 working days