Angular contact ball bearing
Inner diameter | 100 mm |
---|---|
Outer diameter | 140 mm |
Width | 20 mm |
Logistic Weight | 785 g |
---|---|
Inner diameter | 100 mm |
Outer diameter | 140 mm |
Width | 20 mm |
Series | HC719..-E-T-P4S |
Cage | Plastic |
Basic static load, radial - C0r | 21200 N |
Basic dynamic load, radial - Cr | 27000 N |
Sealing | Open |
Usually arrives within 14 working days