Precision / Spindle bearing SNR
Inner diameter | 60 mm |
---|---|
Outer diameter | 110 mm |
Width | 22 mm |
Logistics dimensions (L x W x H) | 110x110x88 mm |
---|---|
Logistic Weight | 3240 g |
Inner diameter | 60 mm |
Outer diameter | 110 mm |
Width | 22 mm |
Series | MTO7200 |
Cage | Steel |
Sealing | Open |
Usually arrives within 14 working days