Precision / Spindle bearing NTN 7901UCG/GNP42U3G, Inner diameter: 12 mm | Outer diameter: 24 mm | Width: 6 mm

NTN - Precision ball bearings - 7900UADG/GLP42U3G

See technical informationSee documents

References

NTN:7901UCG/GNP42U3G
Rubix:205A1271
EAN:4547359874501
brand logo

Technical specifications

Inner diameter12 mm
Outer diameter24 mm
Width6 mm
See all Specifications

Documents

Product details : NTN 7901UCG/GNP42U3G PRECISION BALL BEARINGS


High precision angular contact ball bearing, laminated resin cage centred on outer ring

Technical specifications


Attributes
Logistics dimensions (L x W x H)24x24x6 mm
Logistic Weight10 g
Inner diameter12 mm
Outer diameter24 mm
Width6 mm
Sealingopen
Seriesmto7900
Materialsteel
Cagepolyamide
Basic static load, radial - C0r1860 N
Basic dynamic load, radial - Cr3350 N
£ 78.10 excl. VAT
/ Each
£ 93.72 incl. VAT
  • Delivery usually within ( 3 ) days

Check our products from related categories