Precision / Spindle bearing SNR CH7008CVDBJ84, Inner diameter: 40 mm | Outer diameter: 68 mm | Width: 15 mm


Precision / Spindle bearing SNR

References
snr:CH7008CVDBJ84
rubix:394A5531
ean:3413520640309
brand logo
brand logo
Technical specifications
Inner diameter40 mm
Outer diameter68 mm
Width15 mm
See all Specifications

Product details : SNR CH7008CVDBJ84 PRECISION BALL BEARINGS


Technical specifications


Attributes
Logistics dimensions (L x W x H)68x68x30 mm
Logistic Weight352 g
Inner diameter40 mm
Outer diameter68 mm
Width15 mm
Seriesmtoch7000
Cagesteel
Sealingopen
Show UNSPSC/ECL@SS
£ 636.25 excl. VAT
/ Each
£ 763.50 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories