Spindle bearing
Inner diameter | 7 mm |
---|---|
Outer diameter | 19 mm |
Width | 12 mm |
Logistic Weight | 10 g |
---|---|
Inner diameter | 7 mm |
Outer diameter | 19 mm |
Width | 12 mm |
Series | B70..-E-T-P4S |
Cage | Plastic |
Basic static load, radial - C0r | 780 N |
Basic dynamic load, radial - Cr | 2500 N |
Sealing | Open |
Usually arrives within 14 working days