Precision / Spindle bearing SNR
Inner diameter | 40 mm |
---|---|
Outer diameter | 80 mm |
Width | 18 mm |
Logistics dimensions (L x W x H) | 80x80x36 mm |
---|---|
Logistic Weight | 640 g |
Inner diameter | 40 mm |
Outer diameter | 80 mm |
Width | 18 mm |
Series | mtoch7200 |
Cage | steel |
Sealing | open |
Usually arrives within 14 working days