Precision / Spindle bearing NTN
Inner diameter | 90 mm |
---|---|
Outer diameter | 140 mm |
Width | 24 mm |
Inner diameter | 90 mm |
---|---|
Outer diameter | 140 mm |
Width | 24 mm |
Series | mto7000 |
Cage | polyamide |
Basic static load, radial - C0r | 69000 N |
Basic dynamic load, radial - Cr | 70000 N |
Usually arrives within 14 working days