Precision / Spindle bearing SNR ML7000HVDUJ84S, Inner diameter: 10 mm | Outer diameter: 26 mm | Width: 8 mm


Precision / Spindle bearing SNR

References
snr:ML7000HVDUJ84S
rubix:394A5681
ean:3413520576561
brand logo
brand logo
Technical specifications
Inner diameter10 mm
Outer diameter26 mm
Width8 mm
See all Specifications

Product details : SNR ML7000HVDUJ84S PRECISION BALL BEARINGS


Technical specifications


Attributes
Logistics dimensions (L x W x H)26x26x16 mm
Logistic Weight40 g
Inner diameter10 mm
Outer diameter26 mm
Width8 mm
Seriesmtoml7000
Cagebrass
Sealingopen
Show UNSPSC/ECL@SS
£ 214.13 excl. VAT
/ Each
£ 256.96 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories