Precision / Spindle bearing FAG HCS7022-E-T-P4S-UL, Inner diameter: 110 mm | Outer diameter: 170 mm | Width: 28 mm
Angular contact ball bearing
See technical informationReferences
FAG:HCS7022-E-T-P4S-UL
Rubix:238A2302
Manufacturer :0384662100000
EAN:4012801733595

Product details : FAG HCS7022-E-T-P4S-UL HIGH SPEED SPINDLE BEARING
Spindle bearings HCS70..-E modified, coupled or in sets, contact angle α = 25°, with ceramic balls, double-sided sealing lip, non-contact, limited tolerances
Spindle bearings HCS70..-E, adjusted, in pairs or sets, contact angle α = 25°, with ceramic balls, lip seals on both sides, non-contact, restricted tolerances
Technical specifications
Attributes
| Logistic Weight | 2050 g |
|---|---|
| Inner diameter | 110 mm |
| Outer diameter | 170 mm |
| Width | 28 mm |
| Sealing | open |
| Series | hcs70..-e-t-p4s |
| Cage | plastic |
| Basic static load, radial - C0r | 34000 N |
| Basic dynamic load, radial - Cr | 45500 N |
Show UNSPSC/ECL@SS
£ 1,167.39 excl. VAT
/ Each
£ 1,400.87 incl. VAT
- Usually arrives within 14 working days
