Precision / Spindle bearing SNR ML7001CVDUJ84S, Inner diameter: 12 mm | Outer diameter: 28 mm | Width: 8 mm


Precision / Spindle bearing SNR

References
snr:ML7001CVDUJ84S
rubix:394A5685
ean:3413520579852
brand logo
brand logo
Technical specifications
Inner diameter12 mm
Outer diameter28 mm
Width8 mm
See all Specifications

Product details : SNR ML7001CVDUJ84S PRECISION BALL BEARINGS


Technical specifications


Attributes
Logistics dimensions (L x W x H)28x28x16 mm
Logistic Weight48 g
Inner diameter12 mm
Outer diameter28 mm
Width8 mm
Seriesmtoml7000
Cagebrass
Sealingopen
Show UNSPSC/ECL@SS
£ 212.15 excl. VAT
/ Each
£ 254.58 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories