SNR - Precision ball bearings - 10R71915CVUJ74
Inner diameter | 35 mm |
---|---|
Outer diameter | 55 mm |
Width | 10 mm |
Inner diameter | 35 mm |
---|---|
Outer diameter | 55 mm |
Width | 10 mm |
Series | MTO71900 |
Cage | Phenolic resin |
Basic static load, radial - C0r | 8600 N |
Basic dynamic load, radial - Cr | 10800 N |
Sealing | Open |
Usually arrives within 14 working days