Precision / Spindle bearing SNR ML7008HVDUJ74S, Inner diameter: 40 mm | Outer diameter: 68 mm | Width: 15 mm


Precision / Spindle bearing SNR

References
snr:ML7008HVDUJ74S
rubix:394A5747
ean:3413520580155
brand logo
brand logo
Technical specifications
Inner diameter40 mm
Outer diameter68 mm
Width15 mm
See all Specifications

Product details : SNR ML7008HVDUJ74S PRECISION BALL BEARINGS


Technical specifications


Attributes
Logistics dimensions (L x W x H)68x68x30 mm
Logistic Weight398 g
Inner diameter40 mm
Outer diameter68 mm
Width15 mm
Seriesmtoml7000
Cagebrass
Sealingopen
Show UNSPSC/ECL@SS
£ 306.72 excl. VAT
/ Each
£ 368.06 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories