SNR - Precision ball bearings - ML71900CVUJ74S
Inner diameter | 50 mm |
---|---|
Outer diameter | 72 mm |
Width | 12 mm |
Logistics dimensions (L x W x H) | 72x72x12 mm |
---|---|
Logistic Weight | 170 g |
Inner diameter | 50 mm |
Outer diameter | 72 mm |
Width | 12 mm |
Series | MTO71900 |
Cage | Phenolic resin |
Basic static load, radial - C0r | 5600 N |
Basic dynamic load, radial - Cr | 7500 N |
Sealing | Open |
Usually arrives within 14 working days