Precision / Spindle bearing SNR ML71908CVDUJ84S, Inner diameter: 40 mm | Outer diameter: 62 mm | Width: 24 mm


Precision / Spindle bearing SNR

References
snr:ML71908CVDUJ84S
rubix:394A5852
ean:3413520620202
brand logo
brand logo
Technical specifications
Inner diameter40 mm
Outer diameter62 mm
Width24 mm
See all Specifications

Product details : SNR ML71908CVDUJ84S PRECISION BALL BEARINGS


Technical specifications


Attributes
Logistics dimensions (L x W x H)62x62x24 mm
Logistic Weight232 g
Inner diameter40 mm
Outer diameter62 mm
Width24 mm
Seriesmtoml71900
Cagebrass
Sealingopen
Show UNSPSC/ECL@SS
£ 293.75 excl. VAT
/ Each
£ 352.50 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories