NTN - Precision ball bearings - BST17X47-1BDFP4
Inner diameter | 40 mm |
---|---|
Outer diameter | 72 mm |
Width | 30 mm |
Logistics dimensions (L x W x H) | 72x72x30 mm |
---|---|
Logistic Weight | 540 g |
Inner diameter | 40 mm |
Outer diameter | 72 mm |
Width | 30 mm |
Series | bst |
Sealing | open |
Usually arrives within 14 working days