Precision / Spindle bearing SNR ML71911HVDUJ74S, Inner diameter: 55 mm | Outer diameter: 80 mm | Width: 13 mm
Spindle bearing ML
See technical informationReferences
SNR:ML71911HVDUJ74S
Rubix:394A5878
EAN:3413520679828

Product details : SNR ML71911HVDUJ74S PRECISION BALL BEARINGS
High-precision double-row angular contact ball bearing, cage made of hard fabric, outer-ring guided, accuracy P4S, light preload, bearing for high speeds, contact angle 25°, universal bearing pairing
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 80x80x26 mm |
|---|---|
| Logistic Weight | 354 g |
| Inner diameter | 55 mm |
| Outer diameter | 80 mm |
| Width | 13 mm |
| Sealing | open |
| Series | mtoml71900 |
| Material | steel |
| Cage | brass |
| Precision | 4s |
Show UNSPSC/ECL@SS
£ 441.23 excl. VAT
/ Each
£ 529.48 incl. VAT
- Usually arrives within 14 working days
