Super-precision Angular Contact Ball Bearing
Inner diameter | 85 mm |
---|---|
Outer diameter | 130 mm |
Width | 22 mm |
Logistic Weight | 1762 g |
---|---|
Inner diameter | 85 mm |
Outer diameter | 130 mm |
Width | 22 mm |
Series | 7017 |
Material | Bearing steel |
Basic static load, radial - C0r | 111000 N |
Basic dynamic load, radial - Cr | 111000 N |
Sealing | Open |
Usually arrives within 14 working days