Precision / Spindle bearing SNR MLE7002HVDUJ84S, Inner diameter: 15 mm | Outer diameter: 32 mm | Width: 9 mm


Precision / Spindle bearing SNR

References
snr:MLE7002HVDUJ84S
rubix:394A5978
ean:3413520619527
brand logo
brand logo
Technical specifications
Inner diameter15 mm
Outer diameter32 mm
Width9 mm
See all Specifications

Product details : SNR MLE7002HVDUJ84S PRECISION BALL BEARINGS


Technical specifications


Attributes
Logistics dimensions (L x W x H)32x32x18 mm
Logistic Weight64 g
Inner diameter15 mm
Outer diameter32 mm
Width9 mm
Seriesmtomle7000
Sealingtwo rubber seals
Show UNSPSC/ECL@SS
£ 282.88 excl. VAT
/ Each
£ 339.46 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories