Precision / Spindle bearing SNR
Inner diameter | 30 mm |
---|---|
Outer diameter | 55 mm |
Width | 13 mm |
Logistics dimensions (L x W x H) | 50x50x26 mm |
---|---|
Logistic Weight | 250 g |
Inner diameter | 30 mm |
Outer diameter | 55 mm |
Width | 13 mm |
Series | MTOMLE7000 |
Cage | Phenolic resin |
Sealing | Two rubber seals |
Usually arrives within 14 working days