Precision / Spindle bearing SNR MLE71906CVDUJ84S, Inner diameter: 30 mm | Outer diameter: 47 mm | Width: 9 mm


Precision / Spindle bearing SNR

References
snr:MLE71906CVDUJ84S
rubix:394A6137
ean:3413520621247
brand logo
brand logo
Technical specifications
Inner diameter30 mm
Outer diameter47 mm
Width9 mm
See all Specifications

Product details : SNR MLE71906CVDUJ84S PRECISION BALL BEARINGS


Technical specifications


Attributes
Logistics dimensions (L x W x H)47x47x18 mm
Logistic Weight112 g
Inner diameter30 mm
Outer diameter47 mm
Width9 mm
Seriesmtomle71900
Sealingtwo rubber seals
Show UNSPSC/ECL@SS
£ 325.18 excl. VAT
/ Each
£ 390.22 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories