Precision / Spindle bearing SNR MLE7013CVUJ84S, Inner diameter: 65 mm | Outer diameter: 100 mm | Width: 18 mm


Precision / Spindle bearing SNR

References
snr:MLE7013CVUJ84S
rubix:394A6077
ean:3413520688325
brand logo
brand logo
Technical specifications
Inner diameter65 mm
Outer diameter100 mm
Width18 mm
See all Specifications

Product details : SNR MLE7013CVUJ84S PRECISION BALL BEARINGS


Technical specifications


Attributes
Logistics dimensions (L x W x H)100x100x18 mm
Logistic Weight476 g
Inner diameter65 mm
Outer diameter100 mm
Width18 mm
Seriesmtomle7000
Cagebrass
Sealingtwo rubber seals
Show UNSPSC/ECL@SS
£ 346.38 excl. VAT
/ Each
£ 415.66 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories