Precision / Spindle bearing SNR ML71905HVDUJ74S, Inner diameter: 25 mm | Outer diameter: 42 mm | Width: 9 mm
Spindle bearings ML
See technical informationReferences
SNR:ML71905HVDUJ74S
Rubix:394A5832
EAN:3413520620097

Product details : SNR ML71905HVDUJ74S PRECISION BALL BEARINGS
High-precision double-row angular contact ball bearings, hard-fabric cage, outer-ring guided, P4S accuracy, light preload, bearings for high speeds, 25° contact angle, universal bearing pairing
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 42x42x18 mm |
|---|---|
| Logistic Weight | 86 g |
| Inner diameter | 25 mm |
| Outer diameter | 42 mm |
| Width | 9 mm |
| Sealing | open |
| Series | mtoml71900 |
| Material | steel |
| Cage | brass |
| Precision | 4s |
Show UNSPSC/ECL@SS
£ 256.92 excl. VAT
/ Each
£ 308.30 incl. VAT
- Usually arrives within 14 working days
