Precision / Spindle bearing SNR
Inner diameter | 100 mm |
---|---|
Outer diameter | 150 mm |
Width | 24 mm |
Inner diameter | 100 mm |
---|---|
Outer diameter | 150 mm |
Width | 24 mm |
Series | mto7000 |
Basic static load, radial - C0r | 77300 N |
Basic dynamic load, radial - Cr | 75300 N |
Sealing | open |
Usually arrives within 14 working days