SNR - Precision ball bearings - 7009HVTUJ84
Inner diameter | 45 mm |
---|---|
Outer diameter | 75 mm |
Width | 16 mm |
Logistics dimensions (L x W x H) | 75x75x48 mm |
---|---|
Logistic Weight | 750 g |
Inner diameter | 45 mm |
Outer diameter | 75 mm |
Width | 16 mm |
Series | mto7000 |
Sealing | open |
Usually arrives within 14 working days