Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,851)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Maintenance/accessory/service
Accessories for bearing technology
Seals/cover
SNR SCO205-20 BEARING UNIT ACCESSORIES
SNR SCO205-20 BEARING UNIT ACCESSORIES
Seals/cover SNR
References
snr:
SCO.205-20
rubix:
205A7865
ean:
3413529546718
Product details
Technical specifications
Product details : SNR SCO205-20 BEARING UNIT ACCESSORIES
Technical specifications
Attributes
Inner diameter
20
mm
Outer diameter
60
mm
Width
15.4
mm
Series
sco200
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
3.57
excl. VAT
/
Each
£
4.28
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
SKF BEARING HOUSING SEAL TSN518L
INA G26X34X4-C RADIAL ROTARY SHAFT SEAL
SKF PLUMMER BLOCK SEAL TSO 232
SKF DOUBLE LIP HOUSING SEAL X2 TSN609L
INA BEARING SEAL CARRIER DRS40115
SNR RDC207 PLUMMER BLOCK ACCESSORIES
FAG HOUSING LIP-SEAL DH615
SNR SC609DS PLUMMER BLOCK ACCESSORIES
SKF TK 34 HOUSING
SKF DBL LIP HSNG SEALX2 TSN 222 L
SKF V RING HSNG SEAL X2 TSN 524 A
SKF TXL 516 LIP SEAL WITH INTERNAL GAP-TYPE SEAL
SKF SEALING WASHER Z 305 F
SKF V RING HSNG SEAL X2 TSN 606 A
FAG EDH515X207 SEALING RING