Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Maintenance/accessory/service
Accessories for bearing technology
Seals/cover
INA BEARING SEAL CARRIER DRS40115
INA BEARING SEAL CARRIER DRS40115
Seal carrier Assy
References
ina:
DRS40115
rubix:
106A2410
manufacturer :
0015062930000
ean:
4012802083743
Technical specifications
Type
Seal Carrier Assembly
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : INA BEARING SEAL CARRIER DRS40115
Seal carrier assemblies DRS, for ZARF, ZARF..-L, with integral rotary shaft seal
Technical specifications
Attributes
Logistic Weight
699
g
Type
Seal Carrier Assembly
Outer diameter
115
mm
Width
27.5
mm
Series
DRS
Material
Acrylonitrile Butadiene Rubber
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
220.89
excl. VAT
/
Each
£
265.07
incl. VAT
Usually arrives within 14 working days
Select variants (20)
Add to cart
Check our products from related categories
SKF O-RING HMV 31/233983
TIMKEN VR513 V-RING SEAL
NSK HOUSING LIP-SEAL DH513
INA SD20X28X4-A SEAL RINGTWO LIPS MADE OF PLASTIC
FAG EDK515-612 HOUSING COVER
COOPER ATL115M TRIPLE LABYRINTH SEAL
SKF BEARING HOUSING SEAL TSN513C
INA G10X14X3-C NEEDLE BEARING SEAL
SKF TACONITE SEAL TK522
FAG EDH506 SEALING RING
FAG EFS526 SEALING RING
SNR SNCD3160 PLUMMER BLOCK
FAG EFS519 SEALING RING
SNR SC506-605EC PLUMMER BLOCK ACCESSORIES
SKF V RING HSNG SEAL X2 TSN 218 A