References
SKF:TK 34
Rubix:387A2953
Manufacturer :75462
EAN:7316577200587

Product details : SKF TK 34 HOUSING
Strengths
- Excellent exclusion of contaminants
- Improved water ingress prevention
- Longer bearing and seal service life
- Reduce grease consumption
- Compact design
- Improved water ingress prevention
- Longer bearing and seal service life
- Reduce grease consumption
- Compact design
Technical specifications
Attributes
| Logistic Weight | 2000 g |
|---|---|
| Type | skf tk 34 housing |
| Inner diameter | 150 mm |
| Outer diameter | 280 mm |
| Width | 96 mm |
Show UNSPSC/ECL@SS
£ 876.38 excl. VAT
/ Each
£ 1,051.66 incl. VAT
- Usually arrives within 14 working days
