SKF DBL LIP HSNG SEALX2 TSN 222 L


TSN Four-lip Seal

References
skf:TSN 222 L
rubix:132A9890
manufacturer :410282
ean:7316574515868
brand logo
brand logo
Technical specifications
TypeGasket pouch
See all Specifications

Product details : SKF DBL LIP HSNG SEALX2 TSN 222 L


SKF housing seals are the first barrier against contamination. The four-lip seals replace the former double-lip seals. The four-lip seals are more effective than the double-lip and generate less friction, which enables higher shaft speeds. For highly contaminated environments, SKF recommends the three-barrier solution. This cost-effective sealing solution can have a significant impact on bearing service life as contaminants have to pass through three barriers to reach the bearing. When ordering, please note that one item (seal pack) contains two seals (four halves).
Four-lip seal for SNL housing (4 pieces) SKF

Strengths

  • Good protection from contamination
  • Keep the lubricant in the housing
  • Part of three barrier solution

Technical specifications


Attributes
Logistic Weight75 g
TypeGasket pouch
Inner diameter125 mm
Outer diameter156.6 mm
MaterialTPE
Show UNSPSC/ECL@SS
£ 45.78 excl. VAT
/ Each
£ 54.94 incl. VAT
  • Sold out