References
SNR:SESFL.208-24.CC
Rubix:205A8036
EAN:3413529551934



Product details : SNR SESFL208-24CCE BEARING UNIT
Technical specifications
Attributes
| Inner diameter | 38.1 mm |
|---|---|
| Width | 30.2 mm |
| Series | sesfl200 |
| Number of holes | 2 |
| Outer diameter | 60.3 mm |
Show UNSPSC/ECL@SS
£ 154.57 excl. VAT
/ Each
£ 185.48 incl. VAT
- Usually arrives within 14 working days
