Flanged bearing housing unit SNR
Inner diameter | 50.8 mm |
---|---|
Width | 45.3 mm |
Fixation centre-to-centre distance | 130 mm |
Inner diameter | 50.8 mm |
---|---|
Width | 45.3 mm |
Fixation centre-to-centre distance | 130 mm |
Series | usf200 |
Number of holes | 4 |
Basic static load, radial - C0r | 29200 N |
Basic dynamic load, radial - Cr | 43550 N |
Outer diameter | 100 mm |
Weight | 3.29 kg |
Usually arrives within 14 working days