References
RHP:SF35A
Rubix:158A9369
Manufacturer :SF35A R
EAN:00747023029105


Technical specifications
| Inner diameter | 35 mm |
|---|---|
| Width | 46.41 mm |
| Fixation centre-to-centre distance | 92 mm |
Product details : RHP HOUSED BEARING UNIT SF35A
Standard series, one-piece rigid bearing housing in high-quality cast iron.
SF35A - RHP Cast Iron Flange Bearing Unit - 35mm Shaft Diameter
Technical specifications
Attributes
| Logistic Weight | 1700 g |
|---|---|
| Inner diameter | 35 mm |
| Width | 46.41 mm |
| Fixation centre-to-centre distance | 92 mm |
| Material | cast iron |
| Height | 117.5 mm |
| Length | 117.5 mm |
| Series | sf |
| Total bearing width | 46.41 mm |
| Diameter of fixation holes | 12 mm |
| Number of holes | 4 |
Show UNSPSC/ECL@SS
£ 39.58 excl. VAT
/ Each
£ 47.50 incl. VAT
- Delivery usually within ( 2 ) days