RHP HOUSED BEARING UNIT SFT40EC

Bearing Unit

See technical informationSee documents

References

RHP:SFT40EC
Rubix:158A9622
Manufacturer :SFT40EC R
EAN:00747023027705
brand logo

Technical specifications

Inner diameter40 mm
Width56.62 mm
Fixation centre-to-centre distance143.5 mm
See all Specifications

Documents

Product details : RHP HOUSED BEARING UNIT SFT40EC


Standard series, one-piece rigid bearing housing in high-quality cast iron.
SFT40EC - RHP Cast Iron Flange Bearing Unit - 40mm Shaft Diameter

Technical specifications


Attributes
Logistic Weight1900 g
Inner diameter40 mm
Width56.62 mm
Fixation centre-to-centre distance143.5 mm
Materialcast iron
Height171.4 mm
Length101.6 mm
Seriessft.ec
Total bearing width101.6 mm
Diameter of fixation holes12 mm
Number of holes2
Basic static load, radial - C0r19900 N
Basic dynamic load, radial - Cr32500 N
Outer diameter101.6 mm
£ 49.14 excl. VAT
/ Each
£ 58.97 incl. VAT
  • In stock: Next day delivery