Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Maintenance/accessory/service
Accessories for bearing technology
Withdrawal sleeve
SNR AH2308 ACCESSORIES
SNR AH2308 ACCESSORIES
Withdrawal sleeve SNR
References
snr:
AH2308
rubix:
205A1464
ean:
3413520003265
Technical specifications
Inner diameter
35
mm
Width
40
mm
See all Specifications
Product details
Technical specifications
Product details : SNR AH2308 ACCESSORIES
Technical specifications
Attributes
Logistics dimensions (L x W x H)
60
x
60
x
45
mm
Logistic Weight
138
g
Inner diameter
35
mm
Width
40
mm
Series
AH2300
Outer diameter
45
mm
Weight
0.13
kg
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
49.95
excl. VAT
/
Each
£
59.94
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
AHX2326-AKN WITHDRAWAL SLEEVE AHX 2326
SNR AOH30/750 ACCESSORIES
AOH3152G-AKN WITHDRAWAL SLEEVE WITH OIL DUCT AOH 3152 G
TIMKEN AH24128 WITHDRAWAL SLEEVE
FAG AHX3026 WITHDRAWAL SLEEVE AH ACCESSORY ROLLING BEARING MECHANICAL
SNR AOH3072G ACCESSORIES
AH2312-AKN WITHDRAWAL SLEEVE AH 2312
AOH24052-AKN WITHDRAWAL SLEEVE WITH OIL DUCT AOH 24052
AH2330-AKN WITHDRAWAL SLEEVE AH 2330
SNR AH3136G ACCESSORIES
SNR AHX3028 ACCESSORIES
SKF WITHDRAWAL SLEEVE AH 24034
SKF WITHDRAWAL SLEEVE AH 3234 G
SNR AOH24076 ACCESSORIES
SKF WITHDRAWAL SLEEVE AH 2236 G