References
NTN:AHX3028
Rubix:205A1539
EAN:3413520002947

Product details : SNR AHX3028 ACCESSORIES
Withdrawal sleeve
Withdrawal sleeve NTN
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 170x170x90 mm |
|---|---|
| Logistic Weight | 1076 g |
| Inner diameter | 135 mm |
| Width | 68 mm |
| Outer diameter | 68 mm |
| Series | ahx3000 |
| Weight | 1.01 kg |
Show UNSPSC/ECL@SS
£ 100.32 excl. VAT
/ Each
£ 120.38 incl. VAT
- Usually arrives within 14 working days
