Withdrawal sleeve SNR
Inner diameter | 170 mm |
---|---|
Width | 116 mm |
Logistics dimensions (L x W x H) | 270x270x170 mm |
---|---|
Logistic Weight | 4311 g |
Inner diameter | 170 mm |
Width | 116 mm |
Series | AH3100 |
Outer diameter | 300 mm |
Weight | 3.77 kg |
Usually arrives within 14 working days