References
SNR:SC507DS
Rubix:205A7678
EAN:3413520645892

Product details : SNR SC507DS PLUMMER BLOCK ACCESSORIES
Technical specifications
Attributes
| Type | housing seal (double-lip) |
|---|---|
| Inner diameter | 30 mm |
| Outer diameter | 47 mm |
| Width | 7 mm |
| Min. temperature | -40 °C |
| Max. temperature | 100 °C |
| Series | sc500ds |
| Material | nitrile rubber (nbr) |
Show UNSPSC/ECL@SS
£ 3.96 excl. VAT
/ Each
£ 4.75 incl. VAT
- Delivery usually within ( 3 ) days
