References
FAG:STR S153401-1-12X10-F2
Rubix:229A2061
Manufacturer :0383831100000
EAN:4054372130410

Product details : FAG STR S153401-1-12X10-F2 SEAL STRIP
Sealing strips
Technical specifications
Attributes
| Logistic Weight | 43 g |
|---|---|
| Type | felt strip |
| Inner diameter | 10 mm |
| Outer diameter | 12 mm |
| Width | 132 mm |
| Series | st... |
| Material | steel |
| 10 mm | |
| 10 mm |
Show UNSPSC/ECL@SS
£ 380.50 excl. VAT
/ 25 pieces
£ 456.60 incl. VAT
- Delivery usually within ( 7 ) days
