Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,851)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Maintenance/accessory/service
Accessories for bearing technology
Seals/cover
SNR SCO213-65 BEARING UNIT ACCESSORIES
SNR SCO213-65 BEARING UNIT ACCESSORIES
End Cover
References
snr:
SCO.213-65
rubix:
205A7883
ean:
3413529546701
Technical specifications
Type
Protective Covers and Cap
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : SNR SCO213-65 BEARING UNIT ACCESSORIES
Technical specifications
Attributes
Type
Protective Covers and Cap
Inner diameter
65
mm
Outer diameter
132
mm
Width
29.4
mm
Series
SCO200
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
9.28
excl. VAT
/
Each
£
11.14
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
SNR SCC205 BEARING UNIT ACCESSORIES
SNR SNCD228-528MH1 PLUMMER BLOCK
TIMKEN TSNG610 DOUBLE LIP SEAL
SNR RDC520 PLUMMER BLOCK ACCESSORIES
SNR SC232-532EC PLUMMER BLOCK ACCESSORIES
SKF Z 005 F SEALING WASHER
SKF TSO228 SEAL
INA G18X24X3-C RADIAL ROTARY SHAFT SEAL
SKF TXL 617 LIP SEAL WITH INTERNAL GAP-TYPE SEAL
SKF DOUBLE LIP HOUSING SEAL X 2 TSN 616 L
SNR SC218DS PLUMMER BLOCK ACCESSORIES
INA G14X21X3-C RADIAL ROTARY SHAFT SEAL
SKF V RING HSNG SEAL X2 TSN 505 A
SKF BEARING END CAP ECL205
SNR SC609FS PLUMMER BLOCK ACCESSORIES