Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,201)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,847)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,849)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Maintenance/accessory/service
Accessories for bearing technology
Seals/cover
SNR SCO209-45 BEARING UNIT ACCESSORIES
SNR SCO209-45 BEARING UNIT ACCESSORIES
Seals/cover SNR
References
snr:
SCO.209-45
rubix:
205A7875
ean:
3413529546664
Product details
Technical specifications
Product details : SNR SCO209-45 BEARING UNIT ACCESSORIES
Technical specifications
Attributes
Inner diameter
45
mm
Outer diameter
95
mm
Width
22.9
mm
Series
sco200
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
6.15
excl. VAT
/
Each
£
7.38
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
SNR SC519SV PLUMMER BLOCK ACCESSORIES
SNR SC218FSS PLUMMER BLOCK ACCESSORIES
SNR SNCD3144 PLUMMER BLOCK
COOPER 01C4GR BEARING CARTRIDGE
SKF Z 205 BEARING HOUSING ACCESSORIES
SKF HOUSED BEARING SEAL TS 60
FAG EDK518-615 HOUSING COVER
SKF HOUSNG LABRYNTH SEAL TSN 508 S
SKF DBL LIP HSNG SEALX2 TSN 224 L
INA G30X37X4-C SEAL RINGSINGLE LIP MADE OF NBR RUBBER
SNR SC526FSS PLUMMER BLOCK ACCESSORIES
FAG HOUSING SEAL TSV508
SNR RDC214 PLUMMER BLOCK ACCESSORIES
SNR ASNA3026K PLUMMER BLOCK ACCESSORIES
SKF V RING HSNG SEAL X2 TSN 230 A