Angular contact ball bearing SNR
Inner diameter | 50 mm |
---|---|
Outer diameter | 90 mm |
Width | 30.2 mm |
Inner diameter | 50 mm |
---|---|
Outer diameter | 90 mm |
Width | 30.2 mm |
Bearing Clearance | CN |
Series | 5200 |
Cage | Polyamide |
Reference speed | 5900 rpm |
Limit speed | 5600 rpm |
Angle | 25 ° |
Basic static load, radial - C0r | 42200 N |
Basic dynamic load, radial - Cr | 48500 N |
Sealing | Two metal shields |
Usually arrives within 14 working days