Angular Contact Ball Bearing
Inner diameter | 17 mm |
---|---|
Outer diameter | 47 mm |
Width | 22.2 mm |
Logistics dimensions (L x W x H) | 22,2x47x47 mm |
---|---|
Logistic Weight | 176 g |
Inner diameter | 17 mm |
Outer diameter | 47 mm |
Width | 22.2 mm |
Bearing Clearance | CN |
Series | 33A |
Material | Bearing steel |
Cage | Polyamide |
Reference speed | 17000 rpm |
Limit speed | 14000 rpm |
Basic static load, radial - C0r | 12700 N |
Basic dynamic load, radial - Cr | 21600 N |
Sealing | Open |
Usually arrives within 14 working days