Ball bearing Angular contact radial Single row, single thrust (contact angle <= 45°)
Inner diameter | 190 mm |
---|---|
Outer diameter | 340 mm |
Width | 55 mm |
Logistic Weight | 21849 g |
---|---|
Inner diameter | 190 mm |
Outer diameter | 340 mm |
Width | 55 mm |
Bearing Clearance | CN |
Series | 72B |
Material | Bearing steel |
Cage | Brass |
Reference speed | 2000 rpm |
Limit speed | 2200 rpm |
Basic static load, radial - C0r | 405000 N |
Basic dynamic load, radial - Cr | 307000 N |
Sealing | Open |
Usually arrives within 14 working days