References
Freudenberg Sealing Technologies:67020393
Rubix:167A9220
Manufacturer :67020393

Product details : FPM55X80X10A METRIC ROTARY SHAFT SEAL VITON A (R21)
Material: FPM.
Technical specifications
Attributes
| Logistic Weight | 50 g |
|---|---|
| Inner diameter | 55 mm |
| Outer diameter | 80 mm |
| Width | 10 mm |
| Material | fepm |
| Execution | gasket with embedded metal armature with spring |
Show UNSPSC/ECL@SS
£ 9.38 excl. VAT
/ Each
£ 11.26 incl. VAT
- Usually arrives within 14 working days
