Shaft sealing joints and gamma rings SKF
Inner diameter | 107.95 mm |
---|---|
Outer diameter | 133.38 mm |
Width | 11.13 mm |
Logistic Weight | 122,4 g |
---|---|
Inner diameter | 107.95 mm |
Outer diameter | 133.38 mm |
Width | 11.13 mm |
Material | NBR |
Execution | External double metal frame gasket with spring |
Usually arrives within 14 working days